50FT HDMI TO DVI-D DIGITAL MONITOR ADAPTER VIDEO CONVERTER CABLE M/M 50FT
Mfr # P566-050
Zoro # G314897553
product price:Â $79.75
/ea
Free Shipping & Returns
Key Features
Cable Type
DVI-D/HDMI
Connector Plating
Gold
Supported Resolution
1920 x 1080
Shielding
Yes
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P566-050
Zoro #
G314897553
UPC #
37332181336
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Cable Type
DVI-D/HDMI
Connector Plating
Gold
Supported Resolution
1920 x 1080
Shielding
Yes
Conductor
Copper
Data Transfer Rate
5 Gbit/s
Device Supported
LCD TV, DVD Player, Video Device, TV, Projector, Satellite Receiver, Digital TV, A/V Receiver
Contact Plating
Gold
Item
Video Cable
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
EMI/RF Protection, Crosstalk Protection
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.