Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50FT M/M MINI STEREO DUBBING CORD 3.5MM

  • Mfr # P312-050

  • Zoro # G114878561


product price: $12.29
/ea

Key Features

Cable Length
50 ft
Conductor Material
Copper
Package Contents
Mini-Stereo Dubbing Cord, 50-ft. Mini Stereo Dubbing Cord 3.5mm M/M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312-050
Zoro #
G114878561
UPC #
37332140746
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Conductor Material
Copper
Item
Audio Cable
Package Contents
Mini-Stereo Dubbing Cord, 50-ft. Mini Stereo Dubbing Cord 3.5mm M/M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.