This item is Discontinued.

Tripp Lite 50FT STANDARD SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 4K X 2K M/M 50FT P568-050

50FT STANDARD SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 4K X 2K M/M 50FT (Discontinued)

  • Mfr # P568-050
  • Zoro # G414878650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P568-050
Zoro #
G414878650
UPC #
37332137852
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Cable Type
HDMI
Conductor
Copper
Package Contents
P568-050 HDMI Gold Digital Video Cable50ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Series
Gold
Item
Video Cable
Includes
50ft HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Conductor Material
Copper
Color
Black
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.