
50FT STANDARD SPEED HDMI CABLE WITH ETHERNET DIGITAL VIDEO / AUDIO 4K X 2K M/M 5
Mfr # P569-050
Zoro # G714878343
product price: $65.15
/eaKey Features
Device Supported
Monitor, Audio/Video Device, TV
American Wire Gauge
28 AWG
Data Transfer Rate
18 Gbit/s
Compatibility
Apple iPad 2
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P569-050
Zoro #
G714878343
UPC #
37332186041
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Device Supported
Monitor, Audio/Video Device, TV
American Wire Gauge
28 AWG
Data Transfer Rate
18 Gbit/s
Compatibility
Apple iPad 2
Connector Plating
Gold
Contact Plating
Gold
Jacket Type
VW-1
Jacket Color
Black
Supported Resolution
3840 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
HDMI
Conductor
Copper
Item
A/V Cable
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Conductor Material
Copper
Material
PVC
Features
Audio Return Channel (ARC), Passive, Extended Display Identification Data (EDID), Consumer Electronics Control (CEC), HDCP 1.4, HDCP 2.2, Molded, Bendable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.