
Eaton Tripp Lite Series VGA High-Resolution RGB Coaxial Cable (HD15 M/F)), 50 ft. (15.24 m)
Mfr # P500-050
Zoro # G214878171
product price:Â $32.35
/eaKey Features
Cable Length
50 ft
Color
Black
Features
Molded
Includes
Video Extension Cable, 50-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P500-050
Zoro #
G214878171
UPC #
37332125293
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Item
Video Cable
Color
Black
Features
Molded
Includes
Video Extension Cable, 50-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F
Conductor Material
Copper
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Type on Second End
HD-15 - Female
Cable Characteristic
Extension Cable
Connector Type on First End
HD-15 - Male
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.