
5M Duplex Mmf 50/125 Patch Ca
Mfr # N504-05M
Zoro # G5877603
product price: $23.29
/eaKey Features
Connector Type - Patch Cord
OM2; SC Duplex (Male); ST Duplex (Male)
Length - Patch Cord
16.4 ft
Transmission Speed
1 Gbps
Standards
FDDI and OFNR rated
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N504-05M
Zoro #
G5877603
UPC #
37332142481
Country of Origin
China
Dimensions
Length - Patch Cord
16.4 ft
Clad Dimension
125 micron
Details
Connector Type - Patch Cord
OM2; SC Duplex (Male); ST Duplex (Male)
Transmission Speed
1 Gbps
Standards
FDDI and OFNR rated
Jacket Color
Orange
Single Mode/Multi-Mode
Multimode
Fiber Count - Fiber Optic Cable
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.