Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5M Duplex Multimode, N310-05M

  • Mfr # N310-05M

  • Zoro # G5956274


product price: $16.89
/ea

Key Features

Connector Type - Patch Cord
OM1; MTRJ Duplex (Male); SC Duplex (Male)
Length - Patch Cord
16.4 ft
Transmission Speed
1 Gbps
Standards
FDDI and OFNR rated
Fiber Count - Fiber Optic Cable
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N310-05M
Zoro #
G5956274
UPC #
37332123671
Country of Origin
China

Dimensions

Length - Patch Cord
16.4 ft
Clad Dimension
125 micron

Details

Connector Type - Patch Cord
OM1; MTRJ Duplex (Male); SC Duplex (Male)
Transmission Speed
1 Gbps
Standards
FDDI and OFNR rated
Fiber Count - Fiber Optic Cable
2
Jacket Color
Orange
Single Mode/Multi-Mode
Multimode

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.