Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5U WALL MOUNT LOW PROFILE SECURE RACK ENCLOSURE CABINET VERTICAL

  • Mfr # SRWF5U

  • Zoro # G314908884


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Width
12.9 in
Depth
29 in
Height
31.7 in
Static/Stationary Weight Capacity
150 lb
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF5U
Zoro #
G314908884
UPC #
37332163981
Country of Origin
China

Dimensions

Width
12.9 in
Depth
29 in
Height
31.7 in
Rack Width
19 in
Rack Height
5U

Details

Item
Rack Cabinet
Static/Stationary Weight Capacity
150 lb
Environmentally Friendly
Yes
Assembly Required
Yes
Mounting
Wall
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.