Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5U WALLMOUNT LOW PROFILE RACK ENCLOSURE VERTICAL 36 INCH MOUNT DEPTH

  • Mfr # SRWF5U36

  • Zoro # G914909632


product price: $694.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Height
9.7 in
Package Contents
SmartRack 5U Low-Profile Wall Mount Rack Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Rack Width
19 in
Certifications & Standards
EIA-310-E
Features
Adjustable Mounting Bracket, Lockable Door, Cable Management, Vented Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF5U36
Zoro #
G914909632
UPC #
37332183729
Country of Origin
China

Dimensions

Height
9.7 in
Rack Width
19 in
Rack Depth
36 in
Rack Height
5U

Details

Item
Rack Cabinet
Package Contents
SmartRack 5U Low-Profile Wall Mount Rack Cabinet, 12 x M6 Screws, 12 x M6 Cup Washers, 12 x 12-24 Screws, 2 x Keys, Owner's Manual
Certifications & Standards
EIA-310-E
Features
Adjustable Mounting Bracket, Lockable Door, Cable Management, Vented Top
Static/Stationary Weight Capacity
150 lb
Environmentally Friendly
Yes
Assembly
Not Required
Mounting
Wall
Color
Black
Application
LAN Switch, Patch Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.