Zoro Homepage

6-ft. IEEE 1284 AB Parallel Gold Cable DB25M to Cen36M

  • Mfr # P606-006

  • Zoro # G6768433


product price: $9.79
/ea

Key Features

Cable Type
Parallel Printer
Cable Length
6 ft
Color
Black
Conductor Material
Copper
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P606-006
Zoro #
G6768433
UPC #
037332218001
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
Parallel Printer
Color
Black
Conductor Material
Copper
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
RoHS Compliant
Features
Superior Molded Cable With Integral Strain Relief And Double Shielding (Foil And Braid) For Maximum Emi/Rfi Protection
Item
Data Transfer Cable
Connector Type
DB25M / CENT36M
Shielded / Unshielded
Shielded
Device Supported
Printer
Connector Type on First End
DB-25 Parallel - Male
Connector on Second End Details
(1) 36-pin Centronics - Male
Connector on First End Details
(1) DB-25 Parallel - Male
Connector Type on Second End
Centronics - Male
Package Contents
Printer Parallel Cable, 6-ft. IEEE 1284 AB Parallel Gold Cable DB25M to Cen36M
Connection A
1 x DB-25 Parallel - Male
Connection B
1 x 36-pin Centronics - Male

Description

IEEE 1284 AB Parallel Printer Cable DB25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.