
6-ft. Null Modem Gold Cable DB9F to DB9M
Mfr # P454-006
Zoro # G6770235
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Cable Length
6 ft
Color
Black
Conductor Material
Copper
Number of Cables
2
Shielding
Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P454-006
Zoro #
G6770235
UPC #
037332199720
Country of Origin
China
Dimensions
Cable Length
6 ft
Length
6 ft.
Details
Color
Black
Conductor Material
Copper
Number of Cables
2
Shielding
Foil
Standards
RoHS Compliant
Connector Type
Male to Female
Features
Superior Molded Cables With Foil-Shielding For Maximum Emi/Rfi Protection
Item
Data Transfer Cable
Shielded / Unshielded
Shielded
Connector Type on Second End
DB-9 Serial - Female
Package Contents
Null Modem Cable, 6-ft. Null Modem Gold Cable DB9F to DB9M
Connector on First End Details
(1) DB-9 Serial - Male
Connector on Second End Details
(1) DB-9 Serial - Female
Connector Type on First End
DB-9 Serial - Male
Connection A
1 x DB-9 Serial - Male
Connection B
1 x DB-9 Serial - Female
Description
Null Modem Serial DB9 RS232 Cable Adapte
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.