
6-ft. USB 2.0 Gold Cable USB-A to USB-B
Mfr # U022-006
Zoro # G314878613
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB 2.0 Type B - Male
Includes
USB 2.0 Cable, 6-ft. USB 2.0 Gold Cable USB-A to USB-B
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022-006
Zoro #
G314878613
UPC #
37332100016
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Includes
USB 2.0 Cable, 6-ft. USB 2.0 Gold Cable USB-A to USB-B
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type B - Male
Conductor
Copper
Conductor Material
Copper
Package Contents
USB 2.0 Cable, 6-ft. USB 2.0 Gold Cable USB-A to USB-B
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.