
6-ft. USB 2.0 Gold Cable USB-A to USB-B
Mfr # U022-006
Zoro # G6768083
product price: $4.99
/eaSold in multiples of 3 for $14.97
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Includes
USB 2.0-Cable6-ft. USB 2.0 Gold Cable USB-A to USB-B
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022-006
Zoro #
G6768083
UPC #
037332197344
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Includes
USB 2.0-Cable6-ft. USB 2.0 Gold Cable USB-A to USB-B
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Conductor
Copper
Connector Plating
Gold
Package Contents
USB 2.0 Cable, 6-ft. USB 2.0 Gold Cable USB-A to USB-B
Description
Hi-Speed USB 2.0 A/B Gold Device Cable S
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.