
Eaton Tripp Lite Series VGA Monitor Cable, 640x480 (HD15 M/M), 6 ft. (1.83 m)
Mfr # P512-006
Zoro # G414877745
product price:Â $8.29
/eaKey Features
Cable Length
6 ft
Includes
VGA Monitor Replacement Cable, 6-ft. VGA Monitor Cable HD15M to HD15M Gold Connectors
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P512-006
Zoro #
G414877745
UPC #
37332012364
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Video Cable
Includes
VGA Monitor Replacement Cable, 6-ft. VGA Monitor Cable HD15M to HD15M Gold Connectors
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Device Supported
Monitor
Connector Type on First End
HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.