
6 INCH USB 2.0 HI-SPEED UNIVERSAL REVERSIBLE CABLE A TO A M/F 6INCH
Mfr # UR024-06N
Zoro # G014878463
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Cable Length
6 in
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR024-06N
Zoro #
G014878463
UPC #
37332182050
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Features
Reversible, Molded
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Nickel
Contact Plating
Gold
Environmentally Friendly
Yes
Conductor
Copper
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.