
6 INCH USB 2.0 UNIVERSAL REVERSIBLE CABLE A TO 5PIN MIN-B M/M 6INCH
Mfr # UR030-06N
Zoro # G514878550
product price:Â $3.65
/ea
Sold in multiples of 3 for $10.95
Key Features
Cable Length
6 in
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Molded, Reversible
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-06N
Zoro #
G514878550
UPC #
37332182098
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Molded, Reversible
Cable Type
USB
Contact Plating
Gold
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector Plating
Nickel
Shielding
Yes
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Cellular Phone, PDA, Camera
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.