
6FT 2-PORT USB TO DB9/ RS 232 SERIAL ADAPTER FTDI, COM RETENTION
Mfr # U209-006-2
Zoro # G114877861
product price: $62.49
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
2-Port USB to DB9 Serial FTDI Adapter Cable with COM Retention (M/M), 6 ft, Driver CD, Owner's Manual
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U209-006-2
Zoro #
G114877861
UPC #
37332198303
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
2-Port USB to DB9 Serial FTDI Adapter Cable with COM Retention (M/M), 6 ft, Driver CD, Owner's Manual
Color
Black
Features
Flexible, Strain Relief, Molded, EMI/RF Protection, Noise Protection
Cable Type
DB-9/USB
Connector Plating
Nickel
Connector on Second End Details
2 x 9-pin DB-9 RS-232 Serial - Male
Contact Plating
Gold
Device Supported
Tablet, Notebook, Digital Camera, PDA, Modem
Shielding
Yes
Data Transfer Rate
225-kbit/s
Connector on First End Details
1 x USB Type A - Male
Data Transfer Speed
225-kbit/s
Green Environmental Attribute
Environmentally Friendly
Package Contents
2-Port USB to DB9 Serial FTDI Adapter Cable with COM Retention (M/M), 6 ft, Driver CD, Owner's Manual
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.