
6FT DISPLAYPORT EXTENSION CABLE WITH LATCHES VIDEO / AUDIO HDCP DP EXTENSION M/F
Mfr # P579-006
Zoro # G215190098
product price: $29.69
/eaKey Features
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Supported Resolutions
1920 x 1080
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P579-006
Zoro #
G215190098
UPC #
37332185839
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Supported Resolutions
1920 x 1080
Color
Black
Cable Characteristic
Extension Cable
Device Supported
Home Theater System, Audio/Video Device, Monitor
Item
A/V Cable
Cable Type
DisplayPort
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.