
6FT DISPLAYPORT TO DVI / DP TO DVI ADPATER ACTIVE CONVERTER DPORT 1.2 M/M 6FT
Mfr # P581-006-V2
Zoro # G614878986
product price:Â $31.29
/eaKey Features
Cable Length
6 ft
Green Environmental Attribute
Environmentally Friendly
Device Supported
Projector, Video Device, TV, Monitor, Graphics Card
Connector Plating
Gold
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P581-006-V2
Zoro #
G614878986
UPC #
37332191977
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Details
Green Environmental Attribute
Environmentally Friendly
Device Supported
Projector, Video Device, TV, Monitor, Graphics Card
Connector Plating
Gold
Contact Plating
Gold
Color
Black
Supported Resolutions
1920 x 1200
Shielding
Yes
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Female
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Item
Video Cable
Cable Type
DisplayPort/DVI
Features
Strain Relief, Eyefinity Technology, Active, EMI/RF Protection, Molded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.