6FT DISPLAYPORT TO HD ADAPTER ACTIVE CONVERTER DP W/ LATCHES TO HDMI DPORT 1.2 4

  • Mfr # P582-006-V2-ACT

  • Zoro # G714883422


product price:  $33.85
/ea

Key Features

Device Supported
Projector, Monitor, Audio/Video Device, TV, Graphics Card
Connector Plating
Gold
Cable Type
DisplayPort/HDMI
Contact Plating
Gold
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P582-006-V2-ACT
Zoro #
G714883422
UPC #
37332192066
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Device Supported
Projector, Monitor, Audio/Video Device, TV, Graphics Card
Connector Plating
Gold
Cable Type
DisplayPort/HDMI
Contact Plating
Gold
Supported Resolution
3840 x 2160
Item
A/V Cable
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
Molded, Active, Strain Relief
Color
Black
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.