
6FT DVI DUAL LINK DIGITAL / ANALOG MONITOR CABLE DVI-I M/M 6FT
Mfr # P560-006-DLI
Zoro # G214877822
product price: $12.93
/eaKey Features
Supported Resolutions
2520 x 1600
Shielding Material
Foil
Shielding
Yes
Cable Length
6 ft
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560-006-DLI
Zoro #
G214877822
UPC #
37332181503
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Supported Resolutions
2520 x 1600
Shielding Material
Foil
Shielding
Yes
Contact Plating
Gold
Green Environmental Attribute
Environmentally Friendly
Color
Black
Features
EMI/RF Protection, Molded, Strain Relief
Item
Video Cable
Connector on First End Details
(1) DVI-I (Dual-Link) Digital Video - Male
Connector on Second End Details
(1) DVI-I (Dual-Link) Digital Video - Male
Conductor Material
Copper
Cable Type
DVI
Data Transfer Rate
9.9 Gbit/s
Device Supported
Flat Panel Display, Projector, Video Device, PC, MAC, Monitor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.