6FT DVI SINGLE LINK DIGITAL / ANALOG TMDS MONITOR CABLE DVI-I M/M 6FT

  • Mfr # P561-006-SLI

  • Zoro # G014877848


product price: $11.55
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Shielding
Yes
Color
Black
Features
Molded
Device Supported
Video Device, Projector, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P561-006-SLI
Zoro #
G014877848
UPC #
37332181510
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Green Environmental Attribute
Environmentally Friendly
Shielding
Yes
Color
Black
Features
Molded
Device Supported
Video Device, Projector, Monitor
Contact Plating
Gold
Cable Type
DVI
Item
Video Cable
Connector on Second End Details
(1) DVI-I (Single-Link) Digital Video - Male
Conductor Material
Copper
Connector on First End Details
(1) DVI-I (Single-Link) Digital Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.