
6FT DVI SINGLE LINK EXTENSION DIGITAL TMDS MONITOR CABLE DVI-D M/F 6FT
Mfr # P562-006-SL
Zoro # G614877835
product price: $12.85
/eaKey Features
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Cable Characteristic
Extension Cable
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Female
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P562-006-SL
Zoro #
G614877835
UPC #
37332181527
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Cable Characteristic
Extension Cable
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Female
Shielding
Yes
Features
Molded
Device Supported
Monitor, Video Device, Projector
Contact Plating
Gold
Cable Type
DVI
Color
Black
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Item
Video Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.