6FT HDMI TO MICRO HDMI CABLE W/ GBE M/M
Mfr # P570-006-MICRO
Zoro # G614877514
product price: $13.39
/eaKey Features
Device Supported
Camera, TV, Phone, Monitor
Contact Plating
Gold
Shielding
Yes
Cable Type
HDMI
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P570-006-MICRO
Zoro #
G614877514
UPC #
37332165503
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Device Supported
Camera, TV, Phone, Monitor
Contact Plating
Gold
Shielding
Yes
Cable Type
HDMI
Conductor
Copper
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) HDMI 1.4 Type A Digital Audio/Video - Male
Features
Molded
Connector on First End Details
(1) Micro HDMI 1.4 Type D Digital Audio/Video - Male
Conductor Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.