6FT HEAVY DUTY POWER EXTENSION
Mfr # P005-006-AWH
Zoro # G416104511
product price: $16.39
/eaKey Features
Jacket Color
White
Max. Amps
15A
Cord Length
6 ft
Voltage
250V
Trade Designation
SJT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P005-006-AWH
Zoro #
G416104511
UPC #
37332199409
Country of Origin
China
Dimensions
Cord Length
6 ft
Details
Jacket Color
White
Max. Amps
15A
Voltage
250V
Trade Designation
SJT
Standards
UL-listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.