Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT HEAVY DUTY POWER EXTENSION

  • Mfr # P046-006-LL-30A

  • Zoro # G516104541


product price: $50.39
/ea

Key Features

Receptacle Configuration
L5-30R
Wire Size
10 AWG
Jacket Color
Black
Plug Configuration
L5-30P
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P046-006-LL-30A
Zoro #
G516104541
UPC #
37332200938
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
6 ft

Details

Receptacle Configuration
L5-30R
Jacket Color
Black
Plug Configuration
L5-30P
Jacket Material
PVC
Max. Amps
30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.