
Tripp Lite
6Ft Hi-Speed Hdmi Cable Digita, P568-006-GN (Discontinued)
- Mfr # P568-006-GN
- Zoro # G5928773
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Tripp Lite
- MFR # P568-006-GN
- Zoro # G5928773
- UPC # 37332197054
- Country of Origin China
- Category HDMI Cables
Dimensions
| Cable Length | 6 ft |
Details
| Cable Type | HDMI |
| Color | Green Connector |
| Features | Corrosion Resistant, EMI/RF Protection, Molded, Noise Protection, Strain Relief, Flexible |
| Shielding | Yes |
| Product Type | A/V Cable |
| Compatibility | Apple iPad 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.