Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT HIGH SPEED HDMI CABLE DIGITAL A/V UHD HDMI 4KX2K M/M RED 6FT

  • Mfr # P568-006-RD

  • Zoro # G014877534


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Cable Type
HDMI
Supported Resolution
3840 x 2160
American Wire Gauge
30 AWG
Compatibility
Apple iPad 2
Data Transfer Rate
18 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-006-RD
Zoro #
G014877534
UPC #
37332197030
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
HDMI
Supported Resolution
3840 x 2160
American Wire Gauge
30 AWG
Compatibility
Apple iPad 2
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Shielding
Yes
Device Supported
Projector, Blu-ray Player, Audio/Video Device, TV, Monitor, A/V Receiver, Camera, iPad
Item
A/V Cable
Features
Strain Relief, Molded, EMI/RF Protection, Noise Protection, Corrosion Resistant, Flexible
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector Color
Red
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.