6FT HIGH SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 2 RIGHT ANGLE CONNECTORS 4K X
Mfr # P568-006-RA2
Zoro # G114878639
product price: $16.95
/eaKey Features
Data Transfer Rate
18 Gbit/s
Package Contents
HDMI Cable (Right Angle)6ft Right Angle HDMI to Right Angle HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Conductor
Copper
Certifications & Standards
HDMI v1.3
Device Supported
MacBook, Chromebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-006-RA2
Zoro #
G114878639
UPC #
37332146090
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Data Transfer Rate
18 Gbit/s
Package Contents
HDMI Cable (Right Angle)6ft Right Angle HDMI to Right Angle HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Conductor
Copper
Certifications & Standards
HDMI v1.3
Device Supported
MacBook, Chromebook
Cable Type
HDMI
Supported Resolution
4096 x 2160
Item
A/V Cable
Series
P568
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Standards
HDMI v1.3
Conductor Material
Copper
Features
Reversible
Includes
HDMI Cable (Right Angle), 6ft Right Angle HDMI to Right Angle HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.