Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT HIGH SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO RIGHT ANGLE CONNECTOR 4K X 2K

  • Mfr # P568-006-RA

  • Zoro # G214877235


product price: $18.35
/ea

Key Features

Device Supported
Projector, Audio/Video Device, TV
Data Transfer Rate
18 Gbit/s
Cable Type
HDMI
Shielding
Yes
Compatibility
Apple iPad2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P568-006-RA
Zoro #
G214877235
UPC #
37332164216
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Device Supported
Projector, Audio/Video Device, TV
Data Transfer Rate
18 Gbit/s
Cable Type
HDMI
Shielding
Yes
Compatibility
Apple iPad2
Conductor
Copper
Connector Plating
Gold
Item
A/V Cable
Connector on Second End Details
(1) HDMI 1.3 Type A Digital Audio/Video - Male
Conductor Material
Copper
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI 1.3 Type A Digital Audio/Video - Male
Features
Right-angled Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.