6FT HIGH SPEED HDMI CABLE WITH ETHERNET DIGITAL VIDEO / AUDIO 4K X 2K M/M 6FT

  • Mfr # P569-006

  • Zoro # G614877095


product price: $7.79
/ea

Key Features

Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
Conductor
Copper
Cable Type
HDMI
Series
P569
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-006
Zoro #
G614877095
UPC #
37332160652
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
Conductor
Copper
Cable Type
HDMI
Series
P569
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Conductor Material
Copper
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Features
Molded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.