
6FT LIGHTNING USB/SYNC CHARGE CABLE FOR APPLE IPHONE / IPAD BLACK 6 FT
Mfr # M100-006-BK
Zoro # G915190572
product price: $23.65
/eaKey Features
Compatibility
Apple: iPhone 5, iPhone 5c, iPhone 5s, iPad (4th Generation), iPad Mini, iPad Air, iPod Touch (5th Generation), iPod Nano (7th Generation)
Cable Type
Lightning/USB
MFI
Yes
Environmentally Friendly
Yes
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-006-BK
Zoro #
G915190572
UPC #
37332182166
Country of Origin
China
Details
Item
Data Transfer Cable
Compatibility
Apple: iPhone 5, iPhone 5c, iPhone 5s, iPad (4th Generation), iPad Mini, iPad Air, iPod Touch (5th Generation), iPod Nano (7th Generation)
Cable Type
Lightning/USB
MFI
Yes
Environmentally Friendly
Yes
Conductor
Copper
Device Supported
iPhone, iPod, iPad
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Connector on First End Details
1 x USB Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Connector on Second End Details
1 x Lightning - Male
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.