Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT MINI DISPLAYPORT TO DISPLAYPORT ADAPTER CONVERTER CABLE MDP TO DP M/M 6FT

  • Mfr # P583-006

  • Zoro # G215190210


product price: $10.75
/ea

Key Features

Connector on Second End Details
(1) Mini DisplayPort 1.2 Thunderbolt Digital Audio/Video - Male
Data Transfer Rate
21.6 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Displayport Monitor or TV
Device Supported
Notebook, Projector, Audio/Video Device, Monitor, TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P583-006
Zoro #
G215190210
UPC #
37332174598
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Connector on Second End Details
(1) Mini DisplayPort 1.2 Thunderbolt Digital Audio/Video - Male
Data Transfer Rate
21.6 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Displayport Monitor or TV
Device Supported
Notebook, Projector, Audio/Video Device, Monitor, TV
Item
A/V Cable
Connector Plating
Gold
Contact Plating
Gold
Supported Resolutions
4096 x 2160
Cable Type
DisplayPort/Mini DisplayPort
Conductor Material
Copper
Features
Flexible, Strain Relief
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.