6FT MINI DISPLAYPORT TO DVI ADPATER CONVERTER CABLE MDP TO DVI 1920 X 1080 M/M 6
- Mfr # P586-006-DVI
- Zoro # G614877934
product price:Â
$
18.59
/ea
Key Features
Connector on Second End Details
(1) DVI (Single-Link) Digital Video - Male
Green Environmental Attribute
Environmentally Friendly
Cable Length
6 ft
Standards
TAA Compliant
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P586-006-DVI
- Zoro #
- G614877934
- UPC #
- 37332180766
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 6 ft
Details
- Connector on Second End Details
- (1) DVI (Single-Link) Digital Video - Male
- Green Environmental Attribute
- Environmentally Friendly
- Standards
- TAA Compliant
- Conductor Material
- Copper
- Device Supported
- Video Device, Monitor, TV
- Color
- Black
- Connector on First End Details
- (1) Mini DisplayPort Digital Audio/Video - Male
- Cable Type
- DVI/Mini DisplayPort
- Item
- Video Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.