
6FT MINI DISPLAYPORT TO HD ADAPTER CONVERTER CABLE MDP TO HD 1920 X 1080 M/M 6FT
Mfr # P586-006-HDMI
Zoro # G015190083
product price:Â $24.99
/eaKey Features
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Cable Type
HDMI/Mini DisplayPort
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Conductor Material
Copper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P586-006-HDMI
Zoro #
G015190083
UPC #
37332180704
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Details
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Cable Type
HDMI/Mini DisplayPort
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Item
A/V Cable
Conductor Material
Copper
Color
Black
Device Supported
Monitor, Audio/Video Device, TV
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.