
6FT MINI DISPLAYPORT TO MINI DISPLAYPORT ADAPTER CONVERTER MDP TO MDP M/M 6FT
Mfr # P584-006
Zoro # G715190178
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
Connector on First End Details
(1) Mini DisplayPort 1.2 Thunderbolt - Male
Device Supported
Monitor, MAC, Notebook, Audio/Video Device
Cable Type
DisplayPort
Color
White
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P584-006
Zoro #
G715190178
UPC #
37332174628
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Connector on First End Details
(1) Mini DisplayPort 1.2 Thunderbolt - Male
Device Supported
Monitor, MAC, Notebook, Audio/Video Device
Cable Type
DisplayPort
Color
White
Conductor Material
Copper
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Mini Displayport Monitor or TV
Features
HDCP
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
Supported Resolutions
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.