6FT MINI HDMI CABLE HI-SPEED A/V M/M
Mfr # P572-006
Zoro # G414877561
product price: $25.55
/eaKey Features
Cable Type
HDMI
Certifications & Standards
HDMI 1.3RoHS
Conductor
Copper
Package Contents
Mini-HDMI to Mini-HDMI Gold Digital Video Cable6ft mini-HDMI to mini-HDMI Cable
Series
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P572-006
Zoro #
G414877561
UPC #
37332137920
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
HDMI
Certifications & Standards
HDMI 1.3RoHS
Conductor
Copper
Package Contents
Mini-HDMI to Mini-HDMI Gold Digital Video Cable6ft mini-HDMI to mini-HDMI Cable
Item
Video Cable
Series
Gold
Connector on Second End Details
(1) Mini HDMI Digital Audio/Video - Male
Color
Black
Conductor Material
Copper
Connector on First End Details
(1) Mini HDMI Digital Audio/Video - Male
Standards
HDMI 1.3, RoHS
Includes
Mini-HDMI to Mini-HDMI Gold Digital Video Cable, 6ft mini-HDMI to mini-HDMI Cable
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.