6FT MINI HDMI TO DVI-D DIGITAL MONITOR ADAPTER VIDEO CONVERTER CABLE M/M 6FT
Mfr # P566-006-MINI
Zoro # G014897563
product price:Â $14.39
/eaKey Features
Supported Resolution
1920 x 1200
Connector Plating
Gold
Cable Type
DVI/HDMI
Device Supported
Video Device, Digital Camera, Monitor, Camcorder
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P566-006-MINI
Zoro #
G014897563
UPC #
37332186065
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Supported Resolution
1920 x 1200
Connector Plating
Gold
Cable Type
DVI/HDMI
Device Supported
Video Device, Digital Camera, Monitor, Camcorder
Conductor
Copper
Shielding
Yes
Series
P566
Item
Video Cable
Connector on First End Details
(1) Mini HDMI Digital Audio/Video - Male
Color
Black
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Features
EMI/RF Protection, Interference Protection, Crosstalk Protection
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.