
6FT MINI STEREO AUDIO 4 POSITION HEADSET EXTENSION CABLE 3.5MM M/F 6FT
Mfr # P318-006-MF
Zoro # G414878551
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Cable Type
Mini-phone
Cable Length
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P318-006-MF
Zoro #
G414878551
UPC #
37332184597
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
Mini-phone
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Features
Molded
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connector Plating
Nickel
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Connector Type on Second End
Mini-phone Stereo Audio - Female
Connector on Second End Details
(1) Mini-phone Stereo Audio - Female
Connector Type on First End
Mini-phone Stereo Audio - Male
Device Supported
Headset, Audio Device, PC, Notebook, iPhone
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.