Zoro Homepage

6FT MINI STEREO AUDIO DUBBING CORD 3.5MM CONNECTORS M/M 6FT

  • Mfr # P312-006

  • Zoro # G514885527


product price: $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Cable Length
6 ft
Color
Black
Conductor Material
Copper
Connector on Second End Details
(1) Mini-phone Audio - Male
Package Contents
Mini Stereo Dubbing Cable6-ft. Mini Stereo Dubbing Cord 3.5mm M/M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312-006
Zoro #
G514885527
UPC #
37332012128
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Color
Black
Conductor Material
Copper
Item
Audio Cable
Connector on Second End Details
(1) Mini-phone Audio - Male
Package Contents
Mini Stereo Dubbing Cable6-ft. Mini Stereo Dubbing Cord 3.5mm M/M
Connector Type on Second End
Mini-phone Audio - Male
Connector Type on First End
Mini-phone Audio - Male
Connector on First End Details
(1) Mini-phone Audio - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.