6FT MINI STEREO AUDIO EXTENSION CABLE SHIELDED 3.5MM M/F 6FT
Mfr # P311-006
Zoro # G414877660
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Cable Type
Mini-phone
Cable Length
6 ft
Conductor Material
Copper
Shielding
Yes
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P311-006
Zoro #
G414877660
UPC #
37332174130
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
Mini-phone
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Features
Molded
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector Plating
Nickel
Connector Type on First End
Mini-phone Stereo Audio - Female
Device Supported
Speaker, Audio Device
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Female
Environmentally Friendly
Yes
Connection A
1 x Mini-phone Stereo Audio - Female
Connection B
1 x Mini-phone Stereo Audio - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.