Zoro Homepage

6FT MINI STEREO TO 2 RCA AUDIO Y SPLITTER ADAPTER CABLE 3.5MM M/M 6FT

  • Mfr # P314-006

  • Zoro # G915190244


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Cable Type
Mini-phone/RCA
Cable Length
6 ft
Connector Type on Second End
Mini-phone Audio - Male
Connector on First End Details
(2) RCA Audio - Male
Package Contents
Audio Cable Y Adapter, 6-ft. Audio Y Splitter Adapter 3.5MM Plug/2 RCA Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P314-006
Zoro #
G915190244
UPC #
37332012142
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Mini-phone/RCA
Item
Audio Cable
Connector Type on Second End
Mini-phone Audio - Male
Connector on First End Details
(2) RCA Audio - Male
Package Contents
Audio Cable Y Adapter, 6-ft. Audio Y Splitter Adapter 3.5MM Plug/2 RCA Plugs
Connector on Second End Details
(1) Mini-phone Audio - Male
Connector Type on First End
RCA Audio - Male
Device Supported
CD Player, iPod, MP3 Player
Cable Characteristic
Splitter Cable
Connection A
2 x RCA Audio - Male
Connection B
1 x Mini-phone Audio - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.