
6FT PREMIUM HI-SPEED HDMI CABLE W GRIP CONNECTORS 4Kat 60HZ 6 FT (Discontinued)
- Mfr # P569-006-CERT
- Zoro # G514877959
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-006-CERT
Zoro #
G514877959
UPC #
37332199201
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Device Supported
Audio/Video Device, A/V Receiver, Home Theater System, Blu-ray Player, Monitor, Projector, TV, iPad
Connector Plating
Gold
Compatibility
Apple iPad 2
Shielding
Yes
American Wire Gauge
28 AWG
Contact Plating
Gold
Supported Resolution
4096 x 2160
Data Transfer Rate
18 Gbit/s
Cable Type
HDMI
Item
A/V Cable
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
Flexible, Noise Protection, EMI/RF Protection, Molded, Corrosion Resistant, Strain Relief, Audio Return Channel (ARC)
Green Environmental Attribute
Environmentally Friendly
Color
Black
Description
TRIPP LITE 6FT PREMIUM HI-SPEED HDMI CABLE W GRIP CONNECTORS 4K@60HZ 6 FT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.