Zoro Homepage

6FT PS/2 CABLE KIT FOR KVM SWITCH 3-IN-1 B020-008 / 16 & B022 KVMS 6FT

  • Mfr # P774-006

  • Zoro # G614936396


product price: $33.39
/ea

Key Features

Conductor
Copper
Compatibility
Tripp Lite NetDirector B020-008, B020-016 and B022-016
Color
Black
Connector on Second End Details
2 x 6-pin Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 - Male
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P774-006
Zoro #
G614936396
UPC #
37332118776
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
Conductor
Copper
Compatibility
Tripp Lite NetDirector B020-008, B020-016 and B022-016
Color
Black
Connector on Second End Details
2 x 6-pin Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 - Male
Compatible With
Tripp Lite NetDirector B020-008, B020-016 and B022-016
Connector on First End Details
1 x 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.