Zoro Homepage

6FT USB 2.0 UNIVERSAL REVERSIBLE CABLE A TO RIGHT 5PIN MINI B 6FT

  • Mfr # UR030-006-RAB

  • Zoro # G214878287


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Features
Reversible, Molded, Right-angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR030-006-RAB
Zoro #
G214878287
UPC #
37332182272
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Features
Reversible, Molded, Right-angled Connector
Cable Type
USB
Connector on First End Details
(1) USB 2.0 Type A - Male
Shielding
Yes
Contact Plating
Gold
Connector on Second End Details
(1) 5-pin Mini USB 2.0 Type B - Male
Device Supported
Camera, Cellular Phone, PDA
Conductor
Copper
Connector Plating
Nickel
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.