
6FT USB 3.0 SUPERSPEED EXTENSION CABLE AA M/F BLACK 6FT
Mfr # U324-006-BK
Zoro # G614878276
product price: $9.59
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-006-BK
Zoro #
G614878276
UPC #
37332183156
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer/Power Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Conductor
Copper
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.