Zoro Homepage

6FT USB / PS2 CABLE KIT FOR KVM SWITCHES B040 / B042 SERIES KVMS 6FT

  • Mfr # P780-006

  • Zoro # G414882954


product price: $26.29
/ea

Key Features

Shielding Material
Foil
Compatibility
Tripp Lite B040 Series and B042-Series KVM Switches
Device Supported
Keyboard, KVM Switch
Shielding
Yes
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P780-006
Zoro #
G414882954
UPC #
37332141439
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
Shielding Material
Foil
Compatibility
Tripp Lite B040 Series and B042-Series KVM Switches
Device Supported
Keyboard, KVM Switch
Shielding
Yes
Product Material
Copper
Features
Strain Relief, Molded, Flexible, EMI/RF Protection
Connector on Second End Details
1 x USB Type A - Male, 1 x Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 VGA - Male
Connector on First End Details
1 x 15-pin HD-15 VGA - Male
Compatible With
Tripp Lite B040 Series and B042-Series KVM Switches
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.