
6FT VGA COAX MONITOR CABLE LOW PROFILE WITH RGB HIGH RESOLUTION HD15 M/M 6 FT
Mfr # P502-006-SM
Zoro # G914877368
product price:Â $11.29
/eaKey Features
Cable Length
6 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P502-006-SM
Zoro #
G914877368
UPC #
37332163271
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Video Cable
Color
Black
Cable Type
Coaxial
Features
Molded
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Device Supported
Monitor
Connector Type on First End
HD-15 - Male
Shielding
Yes
Connector on First End Details
(1) 15-pin HD-15 - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.