6FT VGA COAX MONITOR EXTENSION CABLE WITH RGB HIGH RESOLUTION HD15 M/F 6FT

  • Mfr # P500-006

  • Zoro # G114878806


product price:  $9.79
/ea

Key Features

Cable Length
6 ft
Includes
VGA/SVGA Monitors Extension Cable, 6-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F
Conductor Material
Copper
Cable Characteristic
Extension Cable
Connector on First End Details
(1) HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P500-006
Zoro #
G114878806
UPC #
37332012296
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Video Cable
Includes
VGA/SVGA Monitors Extension Cable, 6-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F
Conductor Material
Copper
Cable Characteristic
Extension Cable
Connector on First End Details
(1) HD-15 - Male
Connector Type on Second End
HD-15 - Female
Connector on Second End Details
(1) HD-15 - Female
Device Supported
Monitor
Connector Type on First End
HD-15 - Male
Connection B
1 x HD-15 - Female
Connection A
1 x HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.