6FT VGA MONITOR EXTENSION GOLD CABLE SHIELDED HD15 M/F 6 FT

  • Mfr # P510-006

  • Zoro # G314878750


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Cable Length
6 ft
Includes
VGA Monitor Extension Cable, 6-ft. VGA Monitor Extension Gold Cable HD15F to HD15M
Conductor Material
Copper
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P510-006
Zoro #
G314878750
UPC #
37332012326
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Video Cable
Includes
VGA Monitor Extension Cable, 6-ft. VGA Monitor Extension Gold Cable HD15F to HD15M
Conductor Material
Copper
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) HD-15 - Female
Connector Type on First End
HD-15 - Male
Device Supported
Monitor
Connector on First End Details
(1) HD-15 - Male
Connector Type on Second End
HD-15 - Female
Connection A
1 x HD-15 - Male
Connection B
1 x HD-15 - Female
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.